Zoro Homepage

Vertical Dual Solid Arm Hold-Down Toggle Clamp, 660 Lb. Retention Force, 120 Degree Opening Angle

  • Mfr # KF-02-MP

  • Zoro # G609731616


product price: $61.39
/ea

Key Features

Material
Steel
Application
metalworking, furniture, chemical and food processing, automotive, aerospace, medical devices, stage, film
Jaw Width (In.)
.79"
Height (In.)
6.73"
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KF-02-MP
Zoro #
G609731616
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length (In.)
3.62"
Jaw Width (In.)
.79"
Height (In.)
6.73"

Details

Item
Hold-down Toggle Clamp
Material
Steel
Application
metalworking, furniture, chemical and food processing, automotive, aerospace, medical devices, stage, film
Finish
Galvanized
Includes
Comfort Grip
Retention Force
660 lb
Opening Angle
120 Degrees
Features
Dual Clamping Arm

Description

Vertical Hold-Down Toggle Clamp, 660 lb. Retention Force, 120Deg Opening Angle


  • • Two solid clamping arms provides a greater contact point to firmly holds materials with imperfections.
  • • Top arm can be drilled to accommodate a threaded holding screw (included)
  • • Three point clamping joint allows for adjustment of material without release
  • • Applies more positive clamping force than C and spring clamps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.