Zoro Homepage

Vertical HoldDown Toggle Clamp, 374 Lb Retention Force, 90Deg Opening Angle

  • Mfr # KF-017 DB

  • Zoro # G808245495


product price: $27.49
/ea

Key Features

Holding Capacity (Lb.)
374 Lbs.
Throat Depth
2.17"
Material
Galvanized steel
Overall Length (In.)
3.54"
Height (In.)
6.89"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KF-017 DB
Zoro #
G808245495
UPC #
-
Country of Origin
Brazil

Dimensions

Throat Depth
2.17"
Overall Length (In.)
3.54"
Height (In.)
6.89"
Jaw Width (In.)
1.93"

Details

Item
Vertical Hold Down Clamp
Holding Capacity (Lb.)
374 Lbs.
Material
Galvanized steel
Includes
Comfort grip handle

Description

  • •Quick, positive locking action
  • •Applies a more positive clamping force than C and spring clamps
  • •Three point clamping joint allows for adjustment of material without complete release
  • •Holds work pieces in place for metalworking, furniture, chemical, food processing, automotive, aerospace, medical device manufacturers plus stage and film
  • •PNY 64GB Elite Class SD Card: Up to 85MB/s Read speed. Class 10 - UHS-I, U1 speed Class performance allows for fast and smooth continuous shooting and full HD video recording. Perfect for Android smartphones & tablets, action cameras, Drones, computers, and more. Record and transfer videos, photos, music, files and more at amazing fast speeds. Great for full HD video content, HD photography and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.