
Vertical Solid Arm Hold-Down Toggle Clamp, 2090 Lb. Retention Force, 125 Degree Opening Angle
Mfr # KF-616-R
Zoro # G109731604
product price: $76.75
/ea
Free Shipping & Returns
Key Features
Material
Steel
Application
metalworking, furniture, chemical and food processing, automotive, aerospace, medical devices, stage, film
Height (In.)
10.12"
Includes
Comfort Grip
Finish
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KF-616-R
Zoro #
G109731604
UPC #
-
Country of Origin
Brazil
Dimensions
Overall Length (In.)
6.1"
Height (In.)
10.12"
Details
Item
Hold-down Toggle Clamp
Material
Steel
Application
metalworking, furniture, chemical and food processing, automotive, aerospace, medical devices, stage, film
Includes
Comfort Grip
Finish
Galvanized
Opening Angle
125 Degrees
Retention Force
2090 lb
Description
Vertical Hold-Down Toggle Clamp, 2090 lb. Retention Force, 125Deg Opening Angle
- • Solid 4" clamping arm provides a greater contact point to firmly holds materials with imperfections.
- • Arm can be drilled and tapped to accommodate the threaded holding screw (included)
- • Three point clamping joint allows for adjustment of material without release
- • Applies more positive clamping force than clamps with smaller clamping surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.