Manual Box Stapler, 1-1/4 in Crown W
Mfr # 128002
Zoro # G3152870
product price: $1,567.99
/ea
Free Shipping & Returns
Key Features
Staple Capacity
150
Height
8 in
Width
4 1/4 in
Length
16 1/8 in
Includes
Battery, Battery Charger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
128002
Zoro #
G3152870
UPC #
-
Country of Origin
Sweden
Dimensions
Height
8 in
Width
4 1/4 in
Length
16 1/8 in
For Staple Leg Length
3/4 in, 5/8 in
For Staple Crown Width
1 1/4 in
Compatible Staple Length - Minimum
5/8 in
Compatible Staple Length - Maximum
3/4 in
Details
Item
Box Stapler
Staple Capacity
150
Includes
Battery, Battery Charger
For Staple Format
Stick
Weight
6 lb
Basic Power Source
Battery
Compatible with Staple Brand
Kihlberg
For Crown Style
C
For Box Wall Type
Double Wall
Operation Type
Hand Operated
Stapler Type
Box
Description
Basic Power Source Battery, For Crown Style C, For Staple Format Stick, Compatible Staples JK561, C, 32, Staple Capacity 150, Weight 6 lb, For Box Wall Type Double Wall, Operation Type Hand Operated, Stapler LxWxH 16-1/9x4-2/7x8 in, Stapler Type Box, For Staple Crown Width 1 1/4 in, For Staple Leg Length 3/4 in, 5/8 in, Length 16 1/8 in, Height 8 in, Width 4 1/4 in, Includes Battery, Battery Charger, Compatible with Staple Brand Kihlberg, Box Stapler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.