Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Box Stapler, Hand Op

  • Mfr # 125012

  • Zoro # G3154377


product price: $410.99
/ea
Free Shipping & Returns

Key Features

Staple Capacity
150
Height
12 5/8 in
Width
4 in
Length
17 7/8 in
For Staple Crown Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125012
Zoro #
G3154377
UPC #
-
Country of Origin
Sweden

Dimensions

Height
12 5/8 in
Width
4 in
Length
17 7/8 in
For Staple Crown Width
1 1/4 in
For Staple Leg Length
3/4 in, 5/8 in
Compatible Staple Length - Minimum
5/8 in
Compatible Staple Length - Maximum
3/4 in

Details

Item
Box Stapler
Staple Capacity
150
For Staple Format
Stick
Stapler Type
Box
For Box Wall Type
Double Wall, Single Wall
Weight
3.5 lb
Basic Power Source
Manual
Operation Type
Hand Operated
For Crown Style
C
Compatible with Staple Brand
Kihlberg

Description

Basic Power Source Manual, For Crown Style C, For Staple Format Stick, Compatible Staples C 1 1/4 in x 5/8 in to 3/4 in, Staple Capacity 150, Weight 3.5 lb, For Box Wall Type Double Wall, Single Wall, Operation Type Hand Operated, Stapler LxWxH 17-7/8 x 4 x 12-5/8 in, Stapler Type Box, For Staple Crown Width 1 1/4 in, For Staple Leg Length 3/4 in, 5/8 in, Length 17 7/8 in, Height 12 5/8 in, Width 4 in, Compatible with Staple Brand Kihlberg, Box Stapler

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.