Plier Stapler, Hand Op, 1/2 in Crown W
Mfr # 33399
Zoro # G8337525
product price: $1,239.99
/ea
Free Shipping & Returns
Key Features
Length
14 5/8 in
Width
2 3/4 in
Height
11 3/8 in
Staple Capacity
168
Basic Power Source
Air
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33399
Zoro #
G8337525
UPC #
-
Country of Origin
Sweden
Dimensions
Length
14 5/8 in
Width
2 3/4 in
Height
11 3/8 in
For Maximum Throat Depth
0.9 in
Throat Height
5 1/2 in
For Staple Crown Width
1/2 in
For Staple Leg Length
1/2 in, 7/8 in
Compatible Staple Length - Minimum
1/2 in
Compatible Staple Length - Maximum
7/8 in
Details
Item
Box Stapler
Staple Capacity
168
Basic Power Source
Air
For Staple Format
Stick
Stapler Type
Plier-Style
Operation Type
Hand Operated
Weight
5.1 lb
Compatible with Staple Brand
Josef Kihlberg
Description
Basic Power Source Air, For Staple Format Stick, Compatible Staples JK779, Staple Capacity 168, Weight 5.1 lb, Operation Type Hand Operated, Stapler LxWxH 14 3/5x2 5/7x9 4/5 in, Stapler Type Plier-Style, For Maximum Throat Depth 0.9 in, For Staple Crown Width 1/2 in, For Staple Leg Length 1/2 in, 7/8 in, Length 14 5/8 in, Height 11 3/8 in, Width 2 3/4 in, Throat Height 5 1/2 in, Compatible with Staple Brand Josef Kihlberg, Box Stapler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.