Pneumatic Box Stapler, Hand Op
Mfr # 125103
Zoro # G3151708
product price: $632.99
/ea
Free Shipping & Returns
Key Features
Staple Capacity
150
Height
8 in
Length
16 in
Width
4 in
For Staple Format
Stick
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
125103
Zoro #
G3151708
UPC #
-
Country of Origin
Sweden
Dimensions
Height
8 in
Length
16 in
Width
4 in
For Staple Crown Width
1 1/4 in
For Staple Leg Length
3/4 in, 5/8 in
Compatible Staple Length - Minimum
5/8 in
Compatible Staple Length - Maximum
3/4 in
Details
Item
Box Stapler
Staple Capacity
150
For Staple Format
Stick
Operation Type
Hand Operated
Basic Power Source
Air
For Crown Style
C
Weight
4 lb
Stapler Type
Box-Top
For Box Wall Type
Double Wall, Single Wall
Compatible with Staple Brand
Josef Kihlberg
Description
Basic Power Source Air, For Crown Style C, For Staple Format Stick, Compatible Staples JK561, C, 32, Staple Capacity 150, Weight 4 lb, For Box Wall Type Double Wall, Single Wall, Operation Type Hand Operated, Stapler LxWxH 16x4x8 in, Stapler Type Box-Top, For Staple Crown Width 1 1/4 in, For Staple Leg Length 3/4 in, 5/8 in, Length 16 in, Height 8 in, Width 4 in, Compatible with Staple Brand Josef Kihlberg, Box Stapler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.