This item is Discontinued.

Kijaro Kijaro Beach Sling Chair 540791

Kijaro Beach Sling Chair (Discontinued)

  • Mfr # 540791
  • Zoro # G105443860
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
540791
Zoro #
G105443860
UPC #
883698540795
Country of Origin
China

Dimensions

Length
36.7
Width
6.2
Height
7.5

Details

Color
Fiji Sunset Orange
Material
Diamond Ripstop Polyester, Nylon Ballistic Mesh

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.