This item is Discontinued.

Kijaro Kijaro Beach Sling Chair 540801

This item is Discontinued.

Kijaro

Kijaro Beach Sling Chair (Discontinued)

Mfr # 540801
Zoro # G805443849
UPC # 883698540801
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
540801
Zoro #
G805443849
UPC #
883698540801
Country of Origin
China

Dimensions

Height
6
Length
7.5
Width
35.75

Details

Material
Diamond Ripstop Polyester, Nylon Ballistic Mesh
Color
Key West Lime Green

Description

The KIJARO Beach Sling Chair is made of Diamond Ripstop Polyester and Nylon Ballistic Mesh. It has a height of 6, length of 7.5, width of 35.75, and is colored Key West Lime Green.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.