This item is Discontinued.

Kikkoman Kikkoman Soy Sauce Dispenser 5 oz., PK12 00280

This item is Discontinued.

Kikkoman

Kikkoman Soy Sauce Dispenser 5 oz., PK12 (Discontinued)

Mfr # 00280
Zoro # G5991838
UPC # 10041390002806
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
00280
Zoro #
G5991838
UPC #
10041390002806
Country of Origin
United States

Description

Kikkoman Soy Sauce Dispenser 5 oz.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.