This item is Discontinued.

Kilimanjaro 7" Folding Knife - Victus - Camo 910089

This item is Discontinued.

Kilimanjaro

7" Folding Knife - Victus - Camo (Discontinued)

Mfr # 910089
Zoro # G4120161
UPC # 28907446103
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
910089
Zoro #
G4120161
UPC #
28907446103
Country of Origin
China

Description

Warning: You must be 18 years of age or older to purchase a knife.
The Victus 7-inch drop point folding hunter offers just enough heft to handle serious cutting tasks without weighing you down too much. Use it for everything from field-dressing to chopping to cutting rope thanks to the drop point blade that offers both strength and control. The Victus offers incredible grip even in wet and slimy conditions with its rubberized, shaped handle with integrated thumb traction ridges and index finger groove. And for added stealth in the field, this Victus is finished with the patented Kilimanjaro Shelter camo pattern. The 7Cr17MoV stainless steel blade takes and holds an edge during heavy duty use and is finished with a titanium nitride coating for added durability. A built-in pocket clip ensures the Victus is ready for action any time you are. DURABILITY: 7Cr17MoV stainless steel blade, titanium nitride finish, high-tack rubberized handle in Kilimanjaro shelter camo pattern. CONVENIENT: Dual thumb studs, pocket clip. SAFE: Liner lock. MEASUREMENTS: Overall length 7.1 inches, blade length 3 inches, closed length 4.1 inches, weight 4.3 ounces.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.