This item is Discontinued.

Kilimanjaro 8" Folding Knife - Annex - Serrated 910030

This item is Discontinued.

Kilimanjaro

8" Folding Knife - Annex - Serrated (Discontinued)

Mfr # 910030
Zoro # G4121911
UPC # 28907442433
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
910030
Zoro #
G4121911
UPC #
28907442433
Country of Origin
China

Description

Warning: You must be 18 years of age or older to purchase a knife.
The Annex is a go-to folder offering perfect balance of ergonomics, blade proportion and weight. The drop point blade offers cutting and stabbing versatility and a serrated edge for sawing. It's constructed of high-quality 7Cr17MoV stainless steel to take and hold an edge during heavy-duty use. The Titanium Nitride blade finish adds corrosion resistance. The textured G10 handle offers generous finger grooves and integrated thumb traction ridges for maximum grip. DURABILITY: 7Cr17MoV semi-serrated drop point stainless steel blade, titanium nitride blade finish, G10 handle. CONVENIENT: Dual thumb studs. SAFE: Liner lock. MEASUREMENTS: Overall length 7.8 inches, blade length 3.5 inches, closed length 4.5 inches, weight 4.8 ounces.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.