This item is Discontinued.

Kilimanjaro 8" Folding Knife - Morsa 910027

This item is Discontinued.

Kilimanjaro

8" Folding Knife - Morsa (Discontinued)

Mfr # 910027
Zoro # G4120240
UPC # 28907442402
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
910027
Zoro #
G4120240
UPC #
28907442402
Country of Origin
China

Description

Warning: You must be 18 years of age or older to purchase a knife.
Whether it is the elegant design of the G10 handle with recessed liners, or the shape and quality of the polished 8Cr13MoV stainless steel blade, this fast and smooth flipper opening folding knife is sure to become an EDC favorite. DURABILITY: 8Cr13MoV stainless steel blade, G10 handle, high-polish finish. CONVENIENT: Dual thumb studs, flipper design, pocket clip. SAFE: Liner lock. MEASUREMENTS: Overall length 8.3 inches, blade length 3.5 inches, closed length 4.8 inches, weight 5.2 ounces.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.