Zoro Homepage

1-1/4", Threaded, Aluminum, Silver

  • Mfr # GUF4

  • Zoro # G016262871


product price: $52.15
/ea

Key Features

Trade Size
1-1/4"
Connection Type
Threaded
Material
Aluminum
Color
Silver
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GUF4
Zoro #
G016262871
UPC #
78300000000
Country of Origin
United States

Dimensions

Trade Size
1-1/4"
Overall Length
3 in

Details

Connection Type
Threaded
Material
Aluminum
Color
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.