This item is Discontinued.

No Product Image Available

CUP-1 - 1/2" Aluminum, Threaded Insert Plug (Discontinued)

  • Mfr # CUP-1
  • Zoro # G3728366
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CUP-1
Zoro #
G3728366
UPC #
-
Country of Origin
Unknown

Dimensions

Length
5.75 in
Width
5.75 in
Height
4.75 in
Hub Size
1/2"
Dimensions
5.75 in x 5.75 in x 4.75 in

Details

Color
Gray Gris
Material
Aluminum, Copper Free (less than 4/10 of 1%)
Type
Recessed Plug
Series
CUP
Application
To close up a taped hole or hub.
Hazardous Rating(s)
Class I, Divisions 1 & 2, Groups A, B, C, D Class I, Zones 1 & 2, Groups IIC, IIB, IIA Class II, Divisions 1 & 2, Groups E, F, G Class III, Divisions 1 & 2
UL File Number
E10514
Finish Type
Natural
CSA File Number
LR11716

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.