Weatherproof Cover, Switch Box Type, 2 Gang, Aluminum, Toggle Switch Cover Type

  • Mfr # 1FTC

  • Zoro # G5070829


product price:  $9.65
/ea

Key Features

Box Type
Switch
Number of Gangs
2
Cover Type
Toggle Switch
Overall Length
1 in
Overall Width
3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1FTC
Zoro #
G5070829
UPC #
783936048512
Country of Origin
Mexico

Dimensions

Overall Length
1 in
Overall Width
3 in
Overall Height
3 in
Overall Depth
1 in
Overal Depth
1-2/5 in

Details

Item
Weatherproof Cover
Box Type
Switch
Number of Gangs
2
Cover Type
Toggle Switch
Material
Aluminum
Lid Style
No Lid
Mounting Orientation
Horizontal or Vertical
Gasket Material
Aluminum
Mounting Box
FS or FD Weatherproof Boxes
Cover Material
Copper-Free Aluminum
Color
Gray
Includes
Screws
NEMA Rating
3R
Standards
SAC Certified File No. LR 11852, UL E 3397
For Use With
Toggle Switch
Finish
Powder Epoxy Paint
Compatible with Product Type
Toggle Switches
NEMA Enclosure Rating
3R
Includes Lid
Without Lid
Compatible with Series
FD, FS
For Number of Gangs
1

Description

Weatherproof Cover, Mounting Box FS or FD Weatherproof Boxes, For Use With Toggle Switch, Mounting Orientation Horizontal or Vertical, Lid Style No Lid, Number of Gangs 1, Cover Material Copper-Free Aluminum, Color Gray, Height 3 in, Width 3 in, Depth 1 13/32 in, NEMA Rating 3R, Standards SAC Certified File No. LR 11852, UL E 3397, Includes Screws

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.