This item is Discontinued.

Hubbell Killark HazReflector30Deg, Dome, 14 3/4"W, 14 7/8"H VMPA40

This item is Discontinued.

Hubbell Killark

HazReflector30Deg, Dome, 14 3/4"W, 14 7/8"H (Discontinued)

Mfr # VMPA40
Zoro # G2235423
UPC # 783936995441
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VMPA40
Zoro #
G2235423
UPC #
783936995441
Country of Origin
United States

Dimensions

Height (In.)
14.89 in
Width (In.)
14.75 in
Length (In.)
14.75 in
Overall Width
14 3/4 in
Overall Height
14 7/8 in
Overall Length
14 3/4 in

Details

Item
Hazardous Location Reflector
Type
Hazardous Location Lighting Accessory
For Use With
EZ Series, VM Series
Description/Special Features
White Fiberglass
Standards
Class I, Divisions 2, Groups A, B, C D, Class II, Groups E, F, G, Class III
Color
White
Finish
Unfinished
Material
Fiberglass
Reflector Type
Dome

Description

Hazardous Location Reflector, For Use With EZ Series, VM Series, 14 3/4 in Overall Length, 14 3/4 in Overall Width, 14 7/8 in Overall Height, White Color, Dome Reflector Type, Fiberglass Material, Unfinished Finish, Angle Reflector Includes, Class I, Divisions 2, Groups A, B, C D, Class II, Groups E, F, G, Class III Standards

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.