Zoro Homepage

3W 4P 60A Hazardous Pin & Sleeve Receptacle 115/230VAC

  • Mfr # KRJX-3604

  • Zoro # G3159725


product price: $1,809.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum, Copper Free (less than 4/10 of 1%)
Height
5.63 in
Number Of Wires
4
Type
Pin & Sleeve
Series
KR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KRJX-3604
Zoro #
G3159725
UPC #
-
Country of Origin
United States

Dimensions

Height
5.63 in
Each - Width
7.000 in
Dimensions
15.75 in x 7 in x 5.63 in
Size
15.75 in x 7 in x 5.63 in
Width
7.000 in
Hub Size
1"
Length
15.75 in

Details

Item
Explosion Proof Receptacle
Material
Aluminum, Copper Free (less than 4/10 of 1%)
Number Of Wires
4
Type
Pin & Sleeve
Series
KR
Nema Rating
7 (C, D)
Amperage Rating
60 A
Hub Pattern
Feed-Thru
Receptacle Type
Delayed Action
Factory Sealed
Factory Sealed
Application
KR Series receptacles are suitable: in hazardous locations due to the presence of flammable vapors or gases;where a heavy duty plug and receptacle is necessary;where a connection is required for portable or movable equipment such as tools, motors, hand
Color
Gray
Special Features
Factory sealed receptacles. Copper free aluminum. Delayed action contacts. Extra long grounding pole makes contact first and breaks contact last. Heavy duty construction to withstand rough and constant usage.
Hazardous Rating(s)
Class I, Divisions 1 & 2, Groups C, D;Class I, Zones 1 & 2, Groups IIB,IIA
Number Of Poles
3

Description

Explosion Proof Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.