
Electrical Box Cover, Aluminum, Dome Cover
Mfr # 2GOU
Zoro # G1100893
product price:Â $29.19
/ea
Sold in multiples of 25 for $729.75
Key Features
Cover Type
Dome
Overall Length
4 in
Overall Width
4 in
Material
Aluminum
Lid Style
Cover Cap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2GOU
Zoro #
G1100893
UPC #
783936223841
Country of Origin
United States
Dimensions
Overall Length
4 in
Overall Width
4 in
Overall Height
4 in
Details
Item
Box Cover
Cover Type
Dome
Material
Aluminum
Lid Style
Cover Cap
Color
Gray
Finish
Powder Epoxy Paint
Package Net Weight
0.94
Special Features
Dome covers provide additional wiring room for splicing or accommodating components.
Carton Quantity
25
Description
Body Dome Cover,CLI 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.