Shop HUBBELL KILLARK

IMC Reducing Bushing, 1 in x 2 in, Threaded, Aluminum, PVC Coated, Silver

  • Mfr # R-63

  • Zoro # G1523952


product price: 
$
15.49
/ea

Key Features

Conduit Fitting Type
Reducing Bushing
Trade Size
1 in x 2 in
Connection Type
Threaded
Material
Aluminum
Finish
PVC Coated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R-63
Zoro #
G1523952
UPC #
783936570136
Country of Origin
United States
Item
IMC
Conduit Fitting Type
Reducing Bushing
Connection Type
Threaded
Material
Aluminum
Finish
PVC Coated
Color
Silver
Hazardous Location Rating
Class I, Division 1 and 2, Groups A, B, C, D, Class I, Zones 1 and 2, Groups IIC, IIB, IIA, Class II, Division 1 and 2, Groups E, F, G
Standards
CSA Certified File (LR11716), UL Listed File (E10514)
Ends - Hazardous Fittings
1 in FNPT x 2 in MNPT
Application
To reduce the trade size of a taped hole or hub.
Hazardous Location
Yes
For Use With
IMC, Threaded Conduit
Type
Reducing Bushing
Features
Killark'S Reducing Bushings and Adapters Assist in Reducing the Trade Size of Tapped Holes and Its Smooth Internal Bushing Protects Conductors, the Wide Variety of Reducing Ranges Allow for Almost any Combination of Size Changes
Series
R
Fitting Type
Reducing Bushing
Thread Gender
Female to Male
Connection Orientation
Straight
Shape
Round
Body Style
R
Thread Type
NPT
Weight
0.3 lb
Number of Pieces
1
Seal Type
Vertical and Horizontal Conduit Sealing Fittings
CSA File Number
LR11716
Package Net Weight
0.3
UL File Number
E10514
Carton Quantity
10
Conduit Fitting Material
Copper Free Aluminum
Connection
Male to Female
Item - Conduit Fitting
Reducing Bushing
Fitting Sub-Category
Plugs and Bushings
Compatible Conduit Type
IMC, Threaded RMC

Description

Reducing Bushing - Haz Loc, Thread Gender Female to Male, Trade Size 1 in, 2 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 1 in, 2 in, Ends - Hazardous Fittings 1 in FNPT x 2 in MNPT, Overall Length 7/8 in, Overall Height 1 in, Overall Width 2 3/8 in, Weight 0.3 lb, Aluminum, Finish Plain, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class I, Zones 1 and 2, Groups IIC, IIB, IIA, Class II, Division 1 and 2, Groups E, F, G, R

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.