3/4''x10 ' Rigid EMT Steel Conduit
- Mfr # 534-1200RIG
- Zoro # G121880038
product price:Â
$
98.99
/ea
Key Features
Standards
ANSI/UL Listed
Material
Steel
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 534-1200RIG
- Zoro #
- G121880038
- UPC #
- 636660038000
- Country of Origin
- Mexico
Dimensions
- Overall Length
- 10 ft
Details
- Standards
- ANSI/UL Listed
- Material
- Steel
Description
RMC (rigid metallic conduit) designed for the protection and routing of wire conductors. Hot dipped galvanized on both exterior and interior surfaces with the best quality molten zinc. Manufactured in accordance with ANSI (American National Standards Institute) C80.1 and Underwriters Laboratories UL 6. Provides exceptional physical protection reduces exposure to EMF shields against EMI (electro-magnetic interface) and provides an excellent electrical path to ground.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.