Zoro Homepage
This item is Discontinued.
Killark CFL Fixture, 64W, Ceiling Mount VQ1F6430X2GLG

CFL Fixture, 64W, Ceiling Mount (Discontinued)

  • Mfr # VQ1F6430X2GLG
  • Zoro # G3600046
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VQ1F6430X2GLG
Zoro #
G3600046
UPC #
-
Country of Origin
Multiple

Dimensions

Length
13-43/64 in
Height
5-3/8 in
Width
13.67
Nominal Height
5 3/8 in
Nominal Length
13 43/64 in
Nominal Width
13 43/64 in
Nominal Size - Fixtures
1 ft x 1 ft
Overall Height
5 3/8 in
Overall Width
13 5/8 in
Overall Length
13 5/8 in

Description

13 43/64 in, Lamp Dependent, 4,800 lm, 75 lm/W, Max. Fixture Wattage 64 W, For Bulb Type Fluorescent, Dimmable No, VQ1F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.