Shop KILLARK
See all product information
Create Account
Conduit Bodies
- Mfr # 2FSD-2
- Zoro # G122984414
product price:Â
$
260.99
/ea
Free Shipping & Returns
Key Features
Material
Electrostatically Applied Powder Coated Copper-Free Aluminum
Hub Size
3/4 in
Number of Gangs
2
Depth
2 in
Standards
UL 514A, CSA C22.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2FSD-2
- Zoro #
- G122984414
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Hub Size
- 3/4 in
- Depth
- 2 in
Details
- Material
- Electrostatically Applied Powder Coated Copper-Free Aluminum
- Number of Gangs
- 2
- Standards
- UL 514A, CSA C22.2
Description
4-11/16" x 2" x 4-5/8", 3/4" Hub, 32 Cu Inch, 2-Gang, 3-Outlet, Electrostatically Applied Powder Coated Copper-Free Aluminum, Shallow, FSD Configuration, Cast Device Box
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.