Shop HUBBELL KILLARK

Conduit Access Cover, Aluminum

  • Mfr # OL-20

  • Zoro # G2780251


product price:  $4.19
/ea

Key Features

Hub Size
3/4
Hazardous Location
Yes
Series
O Series
Design
Screw In
Material
Aluminum, Copper Free (less than 4/10 of 1%)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OL-20
Zoro #
G2780251
UPC #
783936490083
Country of Origin
Mexico

Dimensions

Hub Size
3/4
Fits Hub Size
3/4 in
Overall Length
5 in
Overall Height
1 in
Overall Width
2 in
Length
5 in
Height
1 in
Width
2.000 in
Dimensions
5 in x 2 in x 1 in
Each - Width
2.000 in

Details

Item
Covers for Conduit Access Fitting
Hazardous Location
Yes
Series
O Series
Design
Screw In
Material
Aluminum, Copper Free (less than 4/10 of 1%)
Includes
Screws
For Use With
Hubbell Killark Copper Free Aluminum Conduit Bodies
Special Features
Copper-free aluminum (less than 4/10 of 1%). Natural finish. 300 Series stainless steel screws.
Standards
CSA LR11852, UL E3397
Color
Silver
Connection Type
Screw In
Accessory Type
Cover
Gasket Included
No
Weight
0.1 lb
Hazardous Location Rating
Class I, Division 2
Finish Type
Powder Epoxy Paint
Finish
Powder Epoxy Paint
Application
For use with O Series fittings.
Carton Quantity
20
Package Net Weight
0.06
Type
Conduit Body Cover
Cover Type
Stamped

Description

Covers for Conduit Access Fitting, Material Aluminum, For Use With Hubbell Killark Copper Free Aluminum Conduit Bodies, Includes Screws, Connection Type Screw In, Accessory Type Cover, Color Silver, Gasket Included No, Hazardous Location Yes, Hazardous Location Rating Class I, Division 2, Fits Hub Size 3/4 in, Overall Height 1 in, Overall Length 5 in, Overall Width 2 in, Weight 0.1 lb, Series O Series, Standards CSA LR11852, UL E3397

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.