Zoro Homepage

Conduit Body Gasket, Killark GES Series

  • Mfr # GES-RG

  • Zoro # G0811325


product price: $8.99
/ea

Key Features

Hazardous Location
No
Hub Size
3 9/16 in
Series
GE
Design
Lay In
Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GES-RG
Zoro #
G0811325
UPC #
783936211473
Country of Origin
United States

Dimensions

Hub Size
3 9/16 in
Width
5 in
Length
5 in
Height
1 in
Fits Hub Size
3 9/16 in
Overall Length
5 in
Overall Width
5 in
Overall Height
1 in
Dimensions
5 in x 5 in x 1 in
Each - Width
5.000 in

Details

Item
Gaskets for Conduit Access Fitting
Hazardous Location
No
Series
GE
Design
Lay In
Material
Neoprene
Includes
Ground Screws
For Use With
Hubbell Killark GES Series Outlet Bodies
Special Features
Complies with NEMA 4.
Standards
NEMA 4
Color
Black
Gasket Included
Yes
Accessory Type
Gasket
Connection Type
Lay In
Hazardous Location Rating
Not Rated
Application
Rubber gasket fits between cover and body to make assembly watertight.
Type
Gasket
UPC
783936000000
Carton Quantity
5
Package Net Weight
0.02

Description

Gaskets for Conduit Access Fitting, Material Neoprene, For Use With Hubbell Killark GES Series Outlet Bodies, Connection Type Lay In, Accessory Type Gasket, Color Black, Gasket Included Yes, Hazardous Location No, Hazardous Location Rating Not Rated, Fits Hub Size 3 9/16 in, Overall Height 1 in, Overall Length 5 in, Overall Width 5 in, Series GE, Standards NEMA 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.