Zoro Homepage

Conduit Fitting Connector, 3/4 in, Liquid-Tight, Aluminum, Powder Coated, Silver

  • Mfr # MC2X2

  • Zoro # G601800198


product price: $98.29
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Connector
Trade Size
3/4 in
Connection Type
Liquid-Tight
Material
Aluminum
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC2X2
Zoro #
G601800198
UPC #
783936179889
Country of Origin
United States

Dimensions

Trade Size
3/4 in
Overall Length
3 3/32 in
Cord Dia. Range
0.73 to 10.00 in
Hub Size
3/4 in
Length - Box to End of Connector
3.1 in
Compatible Conduit Trade Size
3/4 in
Conduit Trade Size
1/2 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Liquid-Tight
Material
Aluminum
Finish
Powder Coated
Color
Silver
Hazardous Location Rating
Class I, Division 1 and 2, Groups A, B, C, D, Class I, Zone 1, Groups IIC, Zone 20, Class II, Division 1 and 2, Groups E, F, G, Class III
Style - Connector
Straight
Ends - Hazardous Fittings
3/4 NPT
Cable Clamping Method
Squeeze Clamp
Standards
NEMA Rating 4X,6,IP66,IPX8
Box Connection
3/4 NPT
Type
Cable Gland
Use With - Conduit
Jacketed Interlocked Cable, Continuously Corrugated Welded Armor Cable, Unarmored Cable
Connection Orientation
Straight
Conduit Fitting Material
Copper Free Aluminum
Item - Conduit Fitting
Hazardous Location Conduit Fitting

Description

Liquid-Tight Conduit Fitting - Straight Haz Loc, Trade Size 3/4 in, Compatible Conduit Type Jacketed Interlocked Cable, Continuously Corrugated Welded Armor Cable, Unarmored Cable, Compatible Conduit Trade Size 3/4 in, Ends - Hazardous Fittings 3/4 NPT, Overall Length 3 3/32 in, Copper Free Aluminum, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class I, Zone 1, Groups IIC, Zone 20, Class II, Division 1 and 2, Groups E, F, G, Class III

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.