Zoro Homepage

Conduit Fitting Union, 1", Aluminum, Natural, Silver

  • Mfr # GUF-3

  • Zoro # G215382035


product price: $26.75
/ea

Key Features

Conduit Fitting Type
Union
Trade Size
1"
Material
Aluminum
Finish
Natural
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GUF-3
Zoro #
G215382035
UPC #
78393627003
Country of Origin
United States

Dimensions

Trade Size
1"
Overall Length
3 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Union
Material
Aluminum
Finish
Natural
Color
Silver

Description

1'', 2-29/64'' L, Natural Finished Copper-Free Aluminum, Female/Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.