Shop HUBBELL KILLARK

IMC/Rigid Nipple, 1/2 in, Threaded, Aluminum, Plain, Silver

  • Mfr # AN-1B

  • Zoro # G1101313


product price:  $4.35
/ea
Sold in multiples of 25 for $108.75

Key Features

Conduit Fitting Type
Nipple
Trade Size
1/2 in
Connection Type
Threaded
Material
Aluminum
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AN-1B
Zoro #
G1101313
UPC #
783936012025
Country of Origin
China

Dimensions

Trade Size
1/2 in
Overall Length
2 in
Length
2 in
Width
0.758 in
Hub Size
1/2
Height (In.)
0.758 in
Overall Height
27/32 in
Overall Width
27/32 in
Compatible Conduit Trade Size
1/2 in
Inside Diameter
0.63 in
Outside Diameter
0.76 in
Dimensions
2 in x 0.758 in x 0.758 in
Height
0.758 in

Details

Item
IMC/Rigid
Conduit Fitting Type
Nipple
Connection Type
Threaded
Material
Aluminum
Finish
Plain
Color
Silver
Application
To connect threaded or IMC conduit to cast hubs on drilled and tapped conduit openings
Hazardous Location Rating
Class I, Divisions 1 and 2, Groups A, B, C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2
Hazardous Location
Yes
Standards
UL 1203, UL E311892
Ends - Hazardous Fittings
1/2 in NPT x 1/2 in NPT
Type
Rigid Conduit Nipple
Features
Tapered Threads (NPT)
Series
AN
Connection Orientation
Straight
Number of Pieces
25
Weight
0.04 lb
Thread Type
NPT
Fitting Type
Nipple
Carton Quantity
25
UL File Number
E311892
Package Net Weight
0.04
Conduit Outlet Body Hub Style
Threaded

Description

Conduit Nipple,Rigid,Aluminum,1/2 x 2 In., Trade Size 1/2 in, Compatible Conduit Type IMC, Threaded Conduit, Compatible Conduit Trade Size 1/2 in, Ends - Hazardous Fittings 1/2 in NPT x 1/2 in NPT, Overall Length 2 in, Outside Diameter 0.76 in, Overall Height 27/32 in, Overall Width 27/32 in, Weight 0.04 lb, Aluminum, Finish Plain, Hazardous Location Rating Class I, Divisions 1 and 2, Groups A, B, C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2, AN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.