Shop HUBBELL KILLARK

Conduit Outlet Body, Alum, Trd Sz 1 1/4in

  • Mfr # OC-4
  • Zoro # G1742352

product price: 
$
32.99
/ea

Key Features

Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
Yes
Hub Size
1-1/4
Series
O Series
Conduit Outlet Body Material
Copper Free Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OC-4
Zoro #
G1742352
UPC #
783936450049
Country of Origin
United States

Dimensions

Hub Size
1-1/4
Conduit Outlet Body Hub Size
1 1/4 in
Conduit Outlet Hub Size
1-1/4"
Overall Height
5 1/2 in
Compatible Conduit Trade Size
1 1/4 in
Trade Size
1 1/4 in
Thread Size
1 1/4 in
Overall Width
5 in
Overall Length
10 1/4 in
Length
10 1/4 in
Width
5.000 in
Height
5.5 in
Dimensions
10.25 in x 5 in x 5.5 in
Each - Width
5.000 in
Wire Rope Length
10 1/4 in

Details

Conduit Outlet Body Type
Conduit Outlet Body
Item
Conduit Outlet Body
Hazardous Location
Yes
Series
O Series
Conduit Outlet Body Material
Copper Free Aluminum
Conduit Outlet Body Style
C
Material
Aluminum, Copper Free (less than 4/10 of 1%)
Conduit Outlet Body Capacity
32.0 cu in
Includes
Stainless Steel Screws
Conduit Outlet Body Hub Style
Threaded
For Use With
IMC, RMC
Special Features
Tapered threaded hubs (NPT). Raintight when used with gasketed covers. Interchangeable with competitive products. Volume is 32 cu. in.
Color
Gray
Back Type
Flat
Standards
CSA, UL
Form
Form 85
Finish
Powder Coated
Hazardous Location Rating
Class I, Division 2, Class I, Zone 2
Body Style
C
Compatible Cover
OL-450
Thread Type
NPT
Compatible Conduit Type
IMC, RMC
Shape
C
Number of Hubs
2
Body Capacity
32 cu in
Body Type
Conduit Outlet Body
Thread Gender
Female
Connection Type
Threaded
Connection Orientation
Straight
Hub Style
Threaded
Package Net Weight
1.4
Application
To provide access to conductors for pulling, splicing, and maintenance. Threaded for rigid conduit and IMC.
Finish Type
Powder Epoxy Paint
CSA File Number
LR11852
Hub Pattern
C
Type
Conduit Body
UL File Number
E3397
Hazardous Rating(s)
Suitable for use in hazardous location applications when installed according to NEC Articles 501.10(b) (Class I, Division 2) or 502.10, 503.10, and 505.15 (Class I Zone 2).

Description

Conduit Outlet Body, Overall Width 5 in, Overall Height 5 1/2 in, Overall Length 10 1/4 in, Trade Size 1 1/4 in, Compatible Conduit Trade Size 1 1/4 in, Hub Size 1 1/4 in, Compatible Cover OL-450, Aluminum, O, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 32 cu in, Body Style C, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Straight, Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes

Ratings & reviews