Conduit Outlet Body, Iron, 2-1/2 In.

  • Mfr # MOLBD-7M

  • Zoro # G6820222


product price:  $578.99
/ea
Free Shipping & Returns

Key Features

Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
No
Hub Size
2-1/2
Series
Moguls
Conduit Outlet Body Material
Iron
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MOLBD-7M
Zoro #
G6820222
UPC #
783936555355
Country of Origin
Mexico

Dimensions

Hub Size
2-1/2
Conduit Outlet Body Hub Size
2 1/2 in
Conduit Outlet Hub Size
2-1/2"
Overall Length
21 in
Compatible Conduit Trade Size
1/2 in
Overall Height
8 in
Overall Width
10 in
Trade Size
2 1/2 in
Thread Size
2 1/2 in
Height
8 in
Length
21 in
Width
10.000 in
Dimensions
21 in x 10 in x 8 in
Each - Width
10.000 in

Details

Conduit Outlet Body Type
Conduit Outlet Body
Item
Conduit Outlet Body
Hazardous Location
No
Series
Moguls
Conduit Outlet Body Material
Iron
Conduit Outlet Body Style
LB
Material
Iron
Conduit Outlet Body Capacity
742.5 cu in
Conduit Outlet Body Hub Style
Threaded
For Use With
IMC, RMC
Special Features
A raised dome cover permits additional wiring room. Furnished with captive ss screws and gasket. Volume is 319 cu. in.
Color
Gray
Back Type
Flat
Standards
UL
Form
Form 85
Finish
Powder Coated
Body Style
LB
Body Type
Conduit Outlet Body
Connection Orientation
90 Degrees
Hub Style
Threaded
Thread Gender
Female
Number of Hubs
2
Compatible Conduit Type
IMC, RMC
Thread Type
NPT
Connection Type
Threaded
Body Capacity
742.5 cu in
Shape
LB
Gasket Included
Yes
Cover Included
Yes
Finish Type
Powder Epoxy Paint
Package Net Weight
46.5
Hub Pattern
LB
Hazardous Location Rating
Suitable for use in hazardous location applications when installed according to NEC Articles 501.10(b) (Class I, Division 2) or 502.10, 503.10, and 505.15 (Class I Zone 2).
Hazardous Rating(s)
Suitable for use in hazardous location applications when installed according to NEC Articles 501.10(b) (Class I, Division 2) or 502.10, 503.10, and 505.15 (Class I Zone 2).
Type
Mogul Conduit Body With Cover & Gasket
Application
Mogul fittings are for use with rigid and IMC raceways. Use where standard conduit bodies do not provide adequate access and wiring area for the pulling of large and heavy conductors. For right angle bends where splices, pulls, and taps are needed in a we

Description

Conduit Outlet Body, Overall Width 10 in, Overall Height 8 in, Overall Length 21 in, Trade Size 2 1/2 in, Compatible Conduit Trade Size 1/2 in, Hub Size 2 1/2 in, Iron, Moguls, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 742.5 cu in, Body Style LB, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Cover Included Yes, Finish Powder Coated, For Use With IMC, RMC, Gasket Included Yes, Hazardous Location No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.