Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Outlet Body, Iron, TB

  • Mfr # OTB-1M

  • Zoro # G2940481


product price: $11.79
/ea

Key Features

Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
Yes
Hub Size
1/2
Series
O Series
Conduit Outlet Body Material
Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OTB-1M
Zoro #
G2940481
UPC #
783936480855
Country of Origin
India

Dimensions

Hub Size
1/2
Conduit Outlet Body Hub Size
1/2 in
Conduit Outlet Hub Size
1/2"
Overall Width
2 in
Overall Length
6 in
Thread Size
1/2 in
Overall Height
3 in
Trade Size
1/2 in
Compatible Conduit Trade Size
1/2 in
Length
6 in
Width
2.000 in
Height
3 in
Dimensions
6 in x 2 in x 3 in
Each - Width
2.000 in

Details

Conduit Outlet Body Type
Conduit Outlet Body
Item
Conduit Outlet Body
Hazardous Location
Yes
Series
O Series
Conduit Outlet Body Material
Iron
Conduit Outlet Body Style
TB
Material
Iron
Conduit Outlet Body Capacity
4.0 cu in
Includes
Stainless Steel Screws
Conduit Outlet Body Hub Style
Threaded
For Use With
IMC, RMC
Special Features
Tapered threaded hubs (NPT). Raintight when used with gasketed covers. Malleable iron suitable for use in concrete. Interchangeable with competitive products. Volume is 4 cu. in.
Back Type
Flat
Color
Gray
Standards
CSA, UL
Form
Form 7
Hazardous Location Rating
Suitable for use in hazardous location applications when installed according to NEC Articles 501.10(b) (Class I, Division 2) or 502.10, 503.10, and 505.15 (Class I Zone 2).
Finish
Powder Epoxy Paint
Body Style
TB
Shape
TB
Hub Style
Threaded
Number of Hubs
3
Connection Type
Threaded
Compatible Cover
OL-10M
Body Capacity
4 cu in
Compatible Conduit Type
IMC, RMC
Connection Orientation
Multi-Angle
Thread Type
NPT
Body Type
Conduit Outlet Body
Thread Gender
Female
Application
To provide access to conductors for pulling, splicing, and maintenance. Threaded for rigid conduit and IMC.
Hazardous Rating(s)
Suitable for use in hazardous location applications when installed according to NEC Articles 501.10(b) (Class I, Division 2) or 502.10, 503.10, and 505.15 (Class I Zone 2).
Carton Quantity
5
Finish Type
Powder Epoxy Paint
Package Net Weight
0.86
UL File Number
E3397
CSA File Number
LR11852
Type
Conduit Body
Hub Pattern
TB

Description

Conduit Outlet Body, Overall Width 2 in, Overall Height 3 in, Overall Length 6 in, Trade Size 1/2 in, Compatible Conduit Trade Size 1/2 in, Hub Size 1/2 in, Compatible Cover OL-10M, Iron, O, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 4 cu in, Body Style TB, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.