Conduit Outlet Body, Aluminum, Trd Sz 1in

  • Mfr # OLR-3
  • Zoro # G2441381
product price: 
$
21.29
/ea

Key Features

Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
Yes
Hub Size
1 in
Series
O
Conduit Outlet Body Material
Copper Free Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
OLR-3
Zoro #
G2441381
UPC #
783936490533
Country of Origin
Mexico
Item
Conduit Outlet Body
Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
Yes
Series
O
Conduit Outlet Body Material
Copper Free Aluminum
Conduit Outlet Body Style
LR
Material
Aluminum
Conduit Outlet Body Capacity
12.0 cu in
Includes
Stainless Steel Screws
Conduit Outlet Body Hub Style
Threaded
For Use With
IMC, RMC
Special Features
Tapered threaded hubs (NPT). Raintight when used with gasketed covers. Interchangeable with competitive products. Volume is 12 cu. in.
Color
Gray
Back Type
Flat
Standards
CSA, UL
Form
Form 7
Finish
Powder Coated
Hazardous Location Rating
Class I, Division 2, Class I, Zone 2
Body Style
LR
Number of Hubs
2
Hub Style
Threaded
Connection Type
Threaded
Compatible Conduit Type
IMC, RMC
Body Capacity
12 cu in
Connection Orientation
90 Degrees
Body Type
Conduit Outlet Body
Compatible Cover
OL-30
Thread Gender
Female
Shape
LR
Thread Type
NPT
Carton Quantity
5
Hazardous Rating(s)
Suitable for use in hazardous location applications when installed according to NEC Articles 501.10(b) (Class I, Division 2) or 502.10, 503.10, and 505.15 (Class I Zone 2).
Hub Pattern
LR
CSA File Number
LR11852
UL File Number
E3397
Application
To provide access to conductors for pulling, splicing, and maintenance. Threaded for rigid conduit and IMC.
Finish Type
Powder Epoxy Paint
Type
Conduit Body
Package Net Weight
0.54
Shell Material
Aluminum
Wire Color
Gray
Compatible Product Type
IMC, RMC
Traction Material
Aluminum

Dimensions

Hub Size
1 in
Conduit Outlet Body Hub Size
1 in
Conduit Outlet Hub Size
1"
Compatible Conduit Trade Size
1 in
Overall Length
7 in
Trade Size
1 in
Overall Width
3 in
Thread Size
1 in
Overall Height
2 in
Length
7 in
Height
2 in
Width
3.000 in
Dimensions
7 in x 3 in x 2 in
Each - Width
3.000 in
Wire Rope Length
7 in

Description

Conduit Outlet Body, Overall Width 3 in, Overall Height 2 in, Overall Length 7 in, Trade Size 1 in, Compatible Conduit Trade Size 1 in, Hub Size 1 in, Compatible Cover OL-30, Aluminum, O, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 12 cu in, Body Style LR, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes

Ratings & reviews