Shop ARLINGTON
See all product information
Create Account
Copper Free Die Cast Aluminum LB Style Metallic Conduit Body 3-Inch Anybody
- Mfr # 937
- Zoro # G524174581
product price:Â
$
478.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Depth
14.34 in
Length
4.8 in
Width
6.4 in
Standards
UL, CSA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 937
- Zoro #
- G524174581
- UPC #
- 18997179074
- Country of Origin
- Unknown
Dimensions
- Depth
- 14.34 in
- Length
- 4.8 in
- Width
- 6.4 in
Details
- Color
- Silver
- Item
- Conduit Bodies
- Standards
- UL, CSA
- Material
- Copper-Free Aluminum
Description
Copper free aluminum die-cast. five conduit bodies in one. Ships as an LB but converts to a T, LL, LR, or C. Trade Size 2-1/2"
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.