Shop HUBBELL KILLARK

Conduit Outlet Body, Alum, Trd Sz 1/2in

  • Mfr # OLR-1

  • Zoro # G1540497


product price:  $11.49
/ea

Key Features

Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
Yes
Hub Size
1/2
Series
O Series
Conduit Outlet Body Material
Copper Free Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OLR-1
Zoro #
G1540497
UPC #
783936490519
Country of Origin
United States

Dimensions

Hub Size
1/2
Conduit Outlet Body Hub Size
1/2 in
Conduit Outlet Hub Size
1/2"
Thread Size
1/2 in
Overall Length
5 in
Trade Size
1/2 in
Overall Width
2 in
Overall Height
2 in
Compatible Conduit Trade Size
1/2 in
Height
2 in
Width
2.000 in
Length
5 in
Dimensions
5 in x 2 in x 2 in
Each - Width
2.000 in

Details

Conduit Outlet Body Type
Conduit Outlet Body
Item
Conduit Outlet Body
Hazardous Location
Yes
Series
O Series
Conduit Outlet Body Material
Copper Free Aluminum
Conduit Outlet Body Style
LR
Material
Aluminum, Copper Free (less than 4/10 of 1%)
Conduit Outlet Body Capacity
4.0 cu in
Includes
Stainless Steel Screws
Conduit Outlet Body Hub Style
Threaded
For Use With
IMC, RMC
Special Features
Tapered threaded hubs (NPT). Raintight when used with gasketed covers. Interchangeable with competitive products. Volume is 4 cu. in.
Back Type
Flat
Color
Gray
Standards
CSA, UL
Form
Form 7
Hazardous Location Rating
Class I, Division 2, Class I, Zone 2
Finish
Powder Coated
Body Style
LR
Hub Style
Threaded
Number of Hubs
2
Thread Gender
Female
Body Type
Conduit Outlet Body
Connection Orientation
90 Degrees
Thread Type
NPT
Connection Type
Threaded
Body Capacity
4 cu in
Shape
LR
Compatible Cover
OL-10
Compatible Conduit Type
IMC, RMC
CSA File Number
LR11852
Hub Pattern
LR
UL File Number
E3397
Finish Type
Powder Epoxy Paint
Application
To provide access to conductors for pulling, splicing, and maintenance. Threaded for rigid conduit and IMC.
Hazardous Rating(s)
Suitable for use in hazardous location applications when installed according to NEC Articles 501.10(b) (Class I, Division 2) or 502.10, 503.10, and 505.15 (Class I Zone 2).
Carton Quantity
10
Type
Conduit Body
Package Net Weight
0.27

Description

Conduit Outlet Body, Overall Width 2 in, Overall Height 2 in, Overall Length 5 in, Trade Size 1/2 in, Compatible Conduit Trade Size 1/2 in, Hub Size 1/2 in, Compatible Cover OL-10, Aluminum, O, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 4 cu in, Body Style LR, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.