Shop BRADY
See all product information
Create Account
Pull-Tite Seals, Yellow, 100PK
- Mfr # 133483
- Zoro # G622966590
product price:Â
$
98.99
/pk of 100, $0.99/ea
Key Features
Color
Yellow
Material
Polyethylene
Application
Security Identification
Nominal Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 133483
- Zoro #
- G622966590
- UPC #
- 754473900274
- Country of Origin
- United States
- Color
- Yellow
- Material
- Polyethylene
- Item
- Seal
- Application
- Security Identification
Dimensions
- Nominal Length
- 10 in
Description
Ideal for use with courier pouches, canisters or cabinets that contain valuables or sensitive documents. Breaking strength of 10 to 14 pounds. Pull-Tite Seals are embossed inSEALED DO NOT REMOVEin.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.