Killark
Control Station, 1/2 In, 10A @ 600V
Mfr # FXCS-4B7
Zoro # G2235746
Free Shipping & Returns
$462.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 2NO/2NC
- Number of Gangs 1
- Legend Blank
- Type of Operator Push Button
- Number of Operators 2
Explore More Products
- KILLARK Front Cover, HazLoc, 2P, On/Off FXS-2C
- KILLARK Front Cover, HazLoc, 3P, On/Off FXS-8C
- KILLARK Control Station, 3/4 In, 1 Gang FXSX52
- KILLARK Control Station, 1/2 In, 10A @ 600V FXCS-4B4
- KILLARK Control Station, 3/4 In, 10A @ 600V FXCS-5B4
- KILLARK Front Cover, HazLoc, 1P, On/Off FXS-1C
- KILLARK Control Station, Hub 3/4" Size, 5.50" H HKHMOD001283WW
- KILLARK Control Station, Hub 3/4" Size, 7.00" H HKHMOD000002WW
- KILLARK Control Station, Hub 3/4" Size, 7.00" H HKHMOD001264WW
- ALLEN BRADLEY CONTROL STATION PUSHBUTTON 800F-1MM3
- KH INDUSTRIES Pendant Station, 4, Push Button, NO, NC CPH04-B1C-000A
- Killark Push Button Control Stations