Shop All Electrical Box Hardware
Killark
Control Station, Control Station Accessory, Aluminum
Mfr # XNS-1C
Zoro # G3159591
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Control Station
- Material Aluminum
- Length 5.75 in
- Width 5 in
- Depth 4-1/4 in
Product Information
- Brand Killark
- MFR # XNS-1C
- Zoro # G3159591
- UPC # 783936913346
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 5.75 in |
Width | 5 in |
Depth | 4-1/4 in |
Details
Description
Control Stations Cs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Alum Service Pole, Gray, 10 ft. 2"L, 2.13"W (HBLPP10A)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 3.2A, 600V AC, Non-Indicating (FNQ-R-3-2/10)
- DAYTON Raised Indicator Light, Amber, 120V (22NY63)
- SIEMENS 208VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (40FP32AD)
- KILLARK Gasket, 1 Gangs, Neoprene (FSRG)
- KILLARK Replacement Gasket, Gasket Accessory, 2 Gangs, Neoprene (2FSRG)
- RITTAL Hose-Proof Hood, Hood Accessory, 14 Gangs, Stainless Steel (3243080)
- RACO Mud Ring, Ring Accessory, 2 Gangs, Galvanized Zinc, Square Box (779)
- WIEGMANN Key, Key Accessory, Zinc (N41214TVPK)
- NVENT CADDY Box Support Bracket, Bracket Accessory, Plastic (766PMD)
- WIEGMANN Interior Panel, Panel Accessory, Steel, Back Panel (P0606)
- Killark Electrical Box Hardware