Box Cover, 2 Gang, Iron, Blank Cover Type

  • Mfr # 2FSBCM

  • Zoro # G1100850


product price:  $30.29
/ea
Sold in multiples of 5 for $151.45

Key Features

Number of Gangs
2
For Box Shape
Square
Cover Type
Blank
Overall Length
1 in
Overall Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2FSBCM
Zoro #
G1100850
UPC #
783936048703
Country of Origin
Mexico

Dimensions

Overall Length
1 in
Overall Width
3 in
Overall Height
3 in

Details

Item
Box Cover
Number of Gangs
2
For Box Shape
Square
Cover Type
Blank
Material
Iron
Lid Style
Cover Cap
Color
Gray
Finish
Powder Epoxy Paint
Package Net Weight
0.98
Carton Quantity
5
Special Features
Cast metallic covers with electrostatically applied powder coating.

Description

Cover,2 Gang,Iron,Blank

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.