
Box Cover, 2 Gang, Aluminum, Round Receptacle Cover Type
Mfr # 2FG
Zoro # G1100799
product price:Â $17.39
/ea
Sold in multiples of 10 for $173.90
Key Features
Number of Gangs
2
For Box Shape
Round
Cover Type
Round Receptacle
Overall Length
4-5/8 in
Overall Width
4.562 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2FG
Zoro #
G1100799
UPC #
783936170213
Country of Origin
United States
Dimensions
Overall Length
4-5/8 in
Overall Width
4.562 in
Overall Height
0.20 in
Details
Item
Box Cover
Number of Gangs
2
For Box Shape
Round
Cover Type
Round Receptacle
Material
Aluminum
Lid Style
Cover Cap
Color
Gray
Finish
Powder Epoxy Paint
Package Net Weight
0.09
Special Features
Stamped metallic covers without electrostatically applied powder coating. Gaskets to be ordered separately.
Carton Quantity
10
Description
Cover,2 Gang,Round,Aluminum,1-5/8 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.