Box Cover, Device Box Cover Box Type, 3 Gang, Aluminum, Toggle Switch Cover Type

  • Mfr # 3FT

  • Zoro # G1100981


product price:  $24.85
/ea
Sold in multiples of 10 for $248.50

Key Features

Box Type
Device Box Cover
For Box Shape
Rectangular
Cover Type
Toggle Switch
Overall Length
6.88 in
Overall Width
3-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3FT
Zoro #
G1100981
UPC #
783936200002
Country of Origin
Mexico

Dimensions

Overall Length
6.88 in
Overall Width
3-3/4 in
Overall Height
5-1/2 in

Details

Item
Box Cover
Box Type
Device Box Cover
Number of Gangs
3
For Box Shape
Rectangular
Cover Type
Toggle Switch
Material
Aluminum
Lid Style
Cover Cap
Color
Gray
Special Features
Stamped metallic covers. Gaskets to be ordered separately.

Description

Cover,3 Gang,2 Toggle,Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.