Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box Cover, Aluminum, Threaded Cover

  • Mfr # 2GRB

  • Zoro # G1100902


product price: $386.99
/ea
Sold in multiples of 5 for $1,934.95
Free Shipping & Returns

Key Features

Cover Type
Threaded
Overall Width
6-3/4 in
Material
Aluminum
Lid Style
Cover Cap
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2GRB
Zoro #
G1100902
UPC #
783936230221
Country of Origin
United States

Dimensions

Overall Width
6-3/4 in

Details

Item
Box Cover
Cover Type
Threaded
Material
Aluminum
Lid Style
Cover Cap
Color
Gray
Special Features
Compact square or rectangular enclosures with threaded screw type covers provide easy access to interior. Can be shipped in component parts and still maintain third party UL-CSA-FM approvals. Enclosure has dome cover. Cast mounting lugs are standard on al
CSA File Number
LR11716

Description

Cover,Threaded Dome,2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.