Electrical Box, 32 cu in, FSC Box Type, 2 Gangs, Malleable Iron, Square Shape

  • Mfr # 2FSC-1M

  • Zoro # G5070637


product price:  $54.69
/ea

Key Features

Capacity
32 cu in
Box Type
FSC
Number of Gangs
2 Gangs
Material
Malleable Iron
Length
4.62 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2FSC-1M
Zoro #
G5070637
UPC #
783936048826
Country of Origin
Mexico

Dimensions

Length
4.62 in
Overall Width
6 1/8 in
Overall Depth
2 in
Conduit Size
1/2 in
Hub Size
1/2 in
Width
4.56 in
Depth
2 in
Height
2.75 in
Box Depth
2 in
Overall Height
4 11/16 in
Box Height
4 11/16 in
Box Width
4 5/8 in

Details

Item
Electrical Box
Capacity
32 cu in
Box Type
FSC
Number of Gangs
2 Gangs
Material
Malleable Iron
Box Shape
Square
Color
Gray
Number of Inlets
2
Description/Special Features
Internal Grounding Screw, Tapered Threads
Mounting Holes O.C. (In.)
0.5 in
Bracket Type
Lugs
Standards
CSA, UL Listed
Finish
Powder Epoxy Paint
UL File Number
E3397
Special Features
Tapered threads (NPT with integral bushings). Internal grounding screw. Two gang style. Suitable for use in wet locations when used with gasket covers. Cast iron is suitable for concrete use. For use with FS-style covers (see pages F40-F42).
CSA File Number
LR11852
UPC
783936000000
Hub Pattern
Feed-Thru
Hub Type
Feed Through
NEMA Enclosure Rating
7CD
Number of 1/2 in Side Knockouts
2

Description

Device Box, Box Type FSC, Number of Gangs 2, Bracket Type Lugs, Capacity 32 cu in, Material Iron, Clamp Type Not Applicable, Color Gray, Standards CSA, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products