Shop HUBBELL KILLARK
See all product information
Create Account
Electrical Box, 15.5 cu in, Device Box Type, 1 Gang, Aluminum, Rectangular Shape
- Mfr # FXB-3
- Zoro # G2813185
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Capacity
15.5 cu in
Box Type
Device
Number of Gangs
1 Gang
Material
Aluminum
Length
9-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FXB-3
- Zoro #
- G2813185
- UPC #
- 783936200323
- Country of Origin
- United States
- Item
- Electrical Box
- Capacity
- 15.5 cu in
- Box Type
- Device
- Number of Gangs
- 1 Gang
- Material
- Aluminum
- Box Shape
- Rectangular
- Color
- Gray
- Standards
- CSA, UL Listed
- Hub Style
- Dead-end
- Number of Hubs
- 1
- Bracket Type
- Lugs
- Rated
- Hazardous Location
- Mounting
- Wall
- CSA File Number
- LR11714, LR11712
- UL File Number
- E53360
- Mounting Type
- Wall
- Special Features
- Hazardous Location Specification
- Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2
- NEMA Enclosure Rating
- 3
- For Environment
- Indoor/Outdoor
- Hub Type
- Feed Through
- Number of 1 in Side Knockouts
- 1
- Shell Material
- Aluminum
Description
Device Box, Box Type 1-Gang, Number of Gangs 1, Bracket Type Lugs, Material Aluminum, Clamp Type Not Applicable, Number of Hubs 1, Rated Hazardous Location, Color Gray, Standards CSA, UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.