
Shop HUBBELL KILLARK
See all product information
Electrical Box Cover, 2 Gangs, Square, Aluminum
Mfr # 2FSD-1
Zoro # G1100832
product price:Â $47.25
/ea
Sold in multiples of 2 for $94.50
Key Features
Number of Gangs
2
For Box Shape
Square
Overall Length
1 in
Overall Width
1 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2FSD-1
Zoro #
G1100832
UPC #
783936190679
Country of Origin
United States
Dimensions
Overall Length
1 in
Overall Width
1 in
Overall Height
2 in
Details
Item
Box Cover
Number of Gangs
2
For Box Shape
Square
Material
Aluminum
Color
Gray
Finish
Powder Epoxy Paint
Carton Quantity
2
Special Features
Tapered threads (NPT with integral bushings). Internal grounding screw. Two gang style. Suitable for use in wet locations when used with gasket covers. For use with FS-style covers (see pages F40-F42).
Package Net Weight
0.99
CSA File Number
LR11852
Description
Device Box,2 Gang,Shallow,1/2 In.,FSD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.