
Electrical Box Cover, 2 Gangs, Rectangular, Iron
Mfr # 2FS-1M
Zoro # G1100817
product price:Â $50.29
/eaKey Features
Number of Gangs
2
For Box Shape
Rectangular
Overall Length
8-3/4 in
Overall Width
5-1/4 in
Material
Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2FS-1M
Zoro #
G1100817
UPC #
783936048741
Country of Origin
Mexico
Dimensions
Overall Length
8-3/4 in
Overall Width
5-1/4 in
Overall Height
2.875 in
Details
Item
Box Cover
Number of Gangs
2
For Box Shape
Rectangular
Material
Iron
Color
Gray
Finish
Powder Epoxy Paint
CSA File Number
LR11852
Special Features
Tapered threads (NPT with integral bushings). Internal grounding screw. Two gang style. Suitable for use in wet locations when used with gasket covers. Cast iron is suitable for concrete use. For use with FS-style covers (see pages F40-F42).
Package Net Weight
2.85
Description
Device Box,2 Gang,Shallow,Iron,1/2 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.