Box Cover, 4 Gang, Aluminum, Blank Cover Type

  • Mfr # 4FDQ

  • Zoro # G1101060


product price:  $182.99
/ea
Sold in multiples of 2 for $365.98
Free Shipping & Returns

Key Features

Number of Gangs
4
For Box Shape
Rectangular
Cover Type
Blank
Overall Length
6 in
Overall Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4FDQ
Zoro #
G1101060
UPC #
783936150840
Country of Origin
United States

Dimensions

Overall Length
6 in
Overall Width
1 in
Overall Height
11 in

Details

Item
Box Cover
Number of Gangs
4
For Box Shape
Rectangular
Cover Type
Blank
Material
Aluminum
Color
Gray
Finish
Powder Epoxy Paint
Carton Quantity
2
Package Net Weight
4.6
Special Features
FDQ Series boxes are made with individual cover openings so any combination of devices may be assembled. Any assembly is suitable for wet and damp locations when it consists of the box and a cover suitable for wet and damp locations.

Description

Device Box,4 Gang,Deep,Blank,Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.