
Elbow, 1/2", Threaded, Aluminum, Gray
Mfr # MM-90-1-EX
Zoro # G916150391
product price: $36.99
/eaKey Features
Conduit Fitting Type
Elbow
Trade Size
1/2"
Connection Type
Threaded
Material
Aluminum
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MM-90-1-EX
Zoro #
G916150391
UPC #
-
Country of Origin
United States
Dimensions
Trade Size
1/2"
Overall Length
3 in
Details
Conduit Fitting Type
Elbow
Connection Type
Threaded
Material
Aluminum
Color
Gray
Description
ELBOW MM 45 1/2IN AL QUAD LISTED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.