This item is Discontinued.

Hubbell Killark Elbow, Female/Female, 90 deg., 3/4" Elbow, Aluminum, Copper Free (less than 4/10 of 1%), Gray FF-90-2

Elbow, Female/Female, 90 deg., 3/4" Elbow, Aluminum, Copper Free (less than 4/10 of 1%), Gray (Discontinued)

  • Mfr # FF-90-2
  • Zoro # G1101709
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FF-90-2
Zoro #
G1101709
UPC #
783936170046
Country of Origin
United States

Dimensions

Overall Length
3 in
Length
3 in
Height (In.)
3 in
Width
2 in
Hub Size
3/4
Height
3 in
Dimensions
3 in x 2 in x 3 in

Details

Item
Elbow,Female/Female,90 deg.,3/4"
Conduit Fitting Type
Elbow
Material
Aluminum, Copper Free (less than 4/10 of 1%)
Finish
Powder Epoxy Paint
Color
Gray
Hazardous Location
Yes
Hazardous Location Rating
Class I, Divisions 1 and 2, Groups C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2
Application
To change direction in rigid or IMC conduit systems.
For Use With
For Use with Rigid/IMC Conduit
For Conduit Type
Rigid/IMC
Connector Type
90 Degrees
Features
Smooth Integral Bushings to Prevent Damage to Wires
Type
90º Elbow
Finish Type
Powder Epoxy Paint
Series
FF
Package Net Weight
0.17
CSA File Number
LR11716
UL File Number
E10514
Carton Quantity
10

Description

Elbow,Female/Female,90 deg.,3/4 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.