Shop KILLARK
See all product information
Create Account
Conduit Fitting Sealing, 3/4 in, Threaded, Aluminum, Painted, Gray
- Mfr # EY-75WW
- Zoro # G6879551
product price:Â
$
32.55
/ea
Key Features
Conduit Fitting Type
Sealing
Trade Size
3/4 in
Connection Type
Threaded
Material
Aluminum
Finish
Painted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EY-75WW
- Zoro #
- G6879551
- UPC #
- 783936090269
- Country of Origin
- Multiple
- Item
- Conduit Fitting
- Conduit Fitting Type
- Sealing
- Connection Type
- Threaded
- Material
- Aluminum
- Finish
- Painted
- Color
- Gray
- Ends - Hazardous Fittings
- 3/4 in FNPT x 3/4 in FNPT
- Standards
- cCSAus Certified
- Conduit Orientation - Sealing Fitting
- Vertical
- Application
- Used In Hazardous Locations to Minimize the Passage of Gases and Vapors and Prevent the Passage of Flames from One Portion of the Electrical System to Another Through the Conduit
- Hazardous Location Rating
- Class I, Division 1 and 2, Groups B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III
- Hazardous Location
- Yes
- Type
- Sealing Fitting
- Conduit Orientation
- Vertical
- Seal Type
- 25% Fill, Vertical Conduit Drain Sealing Fittings
- Thread Type
- NPT
- Position
- Vertical
- Thread Gender
- Female to Female
- Series
- EY
- Item - Conduit Fitting
- 25% Fill, Sealing Fitting
- Conduit Fitting Material
- Aluminum
- Compatible Conduit Type
- RMC
- Shell Material
- Aluminum
Description
Sealing Fitting - Vertical, Trade Size 3/4 in, Ends - Hazardous Fittings 3/4 in FNPT x 3/4 in FNPT, Overall Length 3 11/16 in, Aluminum, Hazardous Location Rating Class I, Division 1 and 2, Groups B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Thread Gender Female to Female, Used In Hazardous Locations to Minimize the Passage of Gases and Vapors and Prevent the Passage of Flames from One Portion of the Electrical System to Another Through the Conduit, Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.