Shop KILLARK
See all product information
Create Account
Cord and Cable Fittings
- Mfr # K3001
- Zoro # G322983996
product price:Â
$
707.99
/ea
Free Shipping & Returns
Key Features
Application
Flexible Liquidtight/Metallic/Non-Metallic Conduit
Material
Zinc Electro Plated Steel/Malleable Iron
Standards
UL, CSA
Trade Size
3 in
Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K3001
- Zoro #
- G322983996
- UPC #
- -
- Country of Origin
- China
Dimensions
- Trade Size
- 3 in
Details
- Application
- Flexible Liquidtight/Metallic/Non-Metallic Conduit
- Material
- Zinc Electro Plated Steel/Malleable Iron
- Standards
- UL, CSA
- Type
- Straight
Description
3", Zinc Electroplated Steel/Malleable Iron, Insulated, Straight, Liquidtight Conduit Connector
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.